Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, AHCL Series
AHCL2120R
Eaton Plugs & Receptacles, AHCL Series
Receptacle, Single, 20A, 120/208V,
MFG Item Number
AHCL2120R
This item cannot be canceled or returned
Description
Plugs & Receptacles, AHCL Series
Receptacle, Single, 20A, 120/208V,
Specifications
Specifications
| Manufacturer Part Number |
AHCL2120R |
| Manufacturer |
Eaton |
| Product Series |
AHCL |
| Family Series |
Eaton Plugs & Receptacles, AHCL Series |
| Description |
Receptacle, Single, 20A, 120/208V, 3PH, 4P5W, Blue, Hart-Lock, NEMA L21-20 |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| NEMA Configuration |
L21-20R |
| Watertight |
No |
| Isolated Ground |
Yes |
| Color |
Black, Blue |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHCL2120R
Eaton Plugs & Receptacles, AHCL Series