Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, AHCL Series
AHCL3330R
Eaton Plugs & Receptacles, AHCL Series
Receptacle, Single, 30A, 125/250V,
MFG Item Number
AHCL3330R
This item cannot be canceled or returned
Description
Plugs & Receptacles, AHCL Series
Receptacle, Single, 30A, 125/250V,
Specifications
Specifications
| Manufacturer Part Number |
AHCL3330R |
| Manufacturer |
Eaton |
| Product Series |
AHCL |
| Family Series |
Eaton Plugs & Receptacles, AHCL Series |
| Description |
Receptacle, Single, 30A, 125/250V, 3P3W, Orange Hart-Lock, NEMA NON NEMA |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Voltage |
125 VAC, 250 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, Orange |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHCL3330R
Eaton Plugs & Receptacles, AHCL Series