AHCL520FO
Eaton Plugs & Receptacles, AHCL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AHCL520FO Eaton Plugs & Receptacles, AHCL Series, Flanged Outlet, 20A, 125V, 2P3W,
MFG Item Number
AHCL520FO

AHCL520FO Eaton Plugs & Receptacles, AHCL Series, Flanged Outlet, 20A, 125V, 2P3W,

MFG Item Number
AHCL520FO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, AHCL Series
Item #
AHCL520FO
Flanged Outlet, 20A, 125V, 2P3W,

AHCL Series Information

Specifications

Specifications
Manufacturer Part Number AHCL520FO
Manufacturer Eaton
Product Series AHCL
Family Series Eaton Plugs & Receptacles, AHCL Series
Description Flanged Outlet, 20A, 125V, 2P3W, Yellow, Hart-Lock, NEMA L5-20
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 3
Body Type Straight
Connection Type Flanged Outlet
NEMA Configuration L5-20R
Watertight No
Isolated Ground Yes
Color Black, Yellow
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs