AHDS Series Information
| Manufacturer Part Number | AHDS30AC |
|---|---|
| Manufacturer | Eaton |
| Product Series | AHDS |
| Family Series | Eaton Disconnect Switches, AHDS Series |
| Description | Eaton standard grade motor control disconnect switch, Non-fused, 30A, Flush or offset mounting, 600V, Auxiliary contact, Thermoplastic, Washdown environments, Three-pole, Three-phase, 4X{NR9} |
| Poles | 3 |
| NEMA Rating | NEMA 12, NEMA 4X |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Pistol - Red |
| Fusible | No |
| Auxiliary Contact | 1NO, 1NC |
| Enclosure Composition | Non-Metallic |
| Approvals | cULus |
| Comments | Early Make, Late Break |
| Net Weight | 2.705 lbs |
| Gross Weight | 3.02 lbs |