Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHDS60AC Eaton Disconnect Switches, AHDS Series, 60A Disconnect Switch Aux Contacts
AHDS60AC Eaton Disconnect Switches, AHDS Series, 60A Disconnect Switch Aux Contacts
This item cannot be canceled or returned
Description
Disconnect Switches, AHDS Series
60A Disconnect Switch Aux Contacts
Specifications
Specifications
| Manufacturer Part Number |
AHDS60AC |
| Manufacturer |
Eaton |
| Product Series |
AHDS |
| Family Series |
Eaton Disconnect Switches, AHDS Series |
| Description |
60A Disconnect Switch Aux Contacts |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Non-Metallic |
| Approvals |
cULus |
| Comments |
Early Make, Late Break |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHDS60AC
Eaton Disconnect Switches, AHDS Series