Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHG7550 Appleton Light Fixtures, CUSHION FIXTURE HANGER 3/4 AHG
AHG7550 Appleton Light Fixtures, CUSHION FIXTURE HANGER 3/4 AHG
This item cannot be canceled or returned
Description
CUSHION FIXTURE HANGER 3/4 AHG
Specifications
Specifications
| Manufacturer Part Number |
AHG-7550 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Fixture Threaded Male Hanger, Type Cushion Fixture, Swing Angle 8 Deg, Fixture Stem Size 1/2 Inch, Hub Size 3/4 Inch Male Nipple, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Capacity 40 Lb, Length 3.19 Inch, Approval UL, CSA |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
AHG7550
Appleton Light Fixtures