Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
AHIGL530P
Eaton Plugs & Receptacles
Plug IG 30A 125V 2P3W H/L OR
MFG Item Number
AHIGL530P
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug IG 30A 125V 2P3W H/L OR
Specifications
Specifications
| Manufacturer Part Number |
AHIGL530P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton locking plug, 30A, Industrial, 125V, Orange, Single, L5-30, Two-pole, Three-wire, Glass-filled nylon |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Color |
Orange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHIGL530P
Eaton Plugs & Receptacles