Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
AHL1420R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Receptacle, Single, 20A, 125/250V, 3P4W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Receptacle, Single, 20A, 125/250V, 3P4W
Standard Industrial Grade Receptacle Series Information
Specifications
Specifications
| Manufacturer Part Number |
AHL1420R |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series |
| Description |
Receptacle, Single, 20A, 125/250V, 3P4W, Black, Hart-Lock |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L14-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.295 lbs |
AHL1420R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series