Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHL2120P Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series, Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht
AHL2120P Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series, Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht
This item cannot be canceled or returned
Description
Plugs & Receptacles, Ultra Grip Industrial Grade Series
Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht
Ultra Grip Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AHL2120P |
| Manufacturer |
Eaton |
| Product Series |
Ultra Grip Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series |
| Description |
Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht, Hart-Lock |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Voltage |
120 VAC, 208 VAC |
| Phase |
3Y |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L21-20P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
UL |
| Net Weight |
0.425 lbs |
| Gross Weight |
0.465 lbs |
AHL2120P
Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series