AHL2120P
Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AHL2120P Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series, Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht

MFG Item Number
AHL2120P

AHL2120P Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series, Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht

MFG Item Number
AHL2120P
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Ultra Grip Industrial Grade Series
Item #
AHL2120P
Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht

Ultra Grip Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number AHL2120P
Manufacturer Eaton
Product Series Ultra Grip Industrial Grade
Family Series Eaton Plugs & Receptacles, Ultra Grip Industrial Grade Series
Description Plug, 20A, 120/208V, 3PH, 4P5W, Blk/Wht, Hart-Lock
Current Rating 20 A
Number of Poles 4
Number of Wires 5
Voltage 120 VAC, 208 VAC
Phase 3Y
Body Type Straight
Connection Type Plug
NEMA Configuration L21-20P
Watertight No
Isolated Ground No
Color Black, White
Approvals UL
Net Weight 0.425 lbs
Gross Weight 0.465 lbs
Alternatives
AHCL2120P
AHCL2120P
Eaton Plugs & Receptacles, AHCL Series