Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Ultra Grip Flat Cable Series
AHL2120PF
Eaton Plugs & Receptacles, Ultra Grip Flat Cable Series
Connector, 20A, 120/208V, 3PH, 4P5W
MFG Item Number
AHL2120PF
This item cannot be canceled or returned
Description
Plugs & Receptacles, Ultra Grip Flat Cable Series
Connector, 20A, 120/208V, 3PH, 4P5W
Ultra Grip Flat Cable Series Information
Specifications
Specifications
| Manufacturer Part Number |
AHL2120PF |
| Manufacturer |
Eaton |
| Product Series |
Ultra Grip Flat Cable |
| Family Series |
Eaton Plugs & Receptacles, Ultra Grip Flat Cable Series |
| Description |
Connector, 20A, 120/208V, 3PH, 4P5W, Gray, Hart-Lock, Flat Cable |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Voltage |
120 VAC, 208 VAC |
| Phase |
3Y |
| Body Type |
Flat Cable |
| Connection Type |
Plug |
| NEMA Configuration |
L21-20P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHL2120PF
Eaton Plugs & Receptacles, Ultra Grip Flat Cable Series