Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
AHL520R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Receptacle, Single, 20A, 125V, 2P3W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Receptacle, Single, 20A, 125V, 2P3W
Standard Industrial Grade Receptacle Series Information
Specifications
Specifications
| Manufacturer Part Number |
AHL520R |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series |
| Description |
Receptacle, Single, 20A, 125V, 2P3W, Black, Hart-Lock |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L5-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.28 lbs |
AHL520R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series