Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHMC360L-3 Eaton Disconnect Switches, Industrial Grade Series, AHMC360L Mounted in NEMA 3R Enclosure
MFG Item Number
AHMC360L-3
AHMC360L-3 Eaton Disconnect Switches, Industrial Grade Series, AHMC360L Mounted in NEMA 3R Enclosure
MFG Item Number
AHMC360L-3
This item cannot be canceled or returned
Description
Disconnect Switches, Industrial Grade Series
AHMC360L Mounted in NEMA 3R Enclosure
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AHMC360L-3 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Disconnect Switches, Industrial Grade Series |
| Description |
Eaton manual motor controller, 4 AWG, 60A, Panel, 600V, Side wired box lug, Maintained contact, Gray, NEMA 3R, Enclosure: Copperless aluminum, Three-pole, Three-phase, Toggle switch, Copper-alloy terminal, Single-throw, Glass-filled nylon |
| Poles |
3 |
| NEMA Rating |
NEMA 3R |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cULus |
| Comments |
Two Position, Maintained Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHMC360L-3
Eaton Disconnect Switches, Industrial Grade Series