Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHP1500CRP
SENSOR,HARSH,CEILING,1500 SQft.,PCEL,
MFG Item Number
AHP1500CRP
This item cannot be canceled or returned
Description
SENSOR,HARSH,CEILING,1500 SQft.,PCEL,
Specifications
Specifications
| Manufacturer Part Number |
AHP1500CRP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
SENSOR,HARSH,CEILING,1500 SQft.,PCEL, RELAY |
| Coverage Area (sq ft) |
1,500 |
| Color |
White |
| DC Voltage |
24 VDC |
| Approvals |
cULus |
| Comments |
Pir Sensor, With Isolated Relay And Photocell |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.49 lbs |
AHP1500CRP
Hubbell Switches