Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHP1600WRP
SENSOR,NEMA 4X,WALL,1600 SQft.,PCEL,
MFG Item Number
AHP1600WRP
This item cannot be canceled or returned
Description
SENSOR,NEMA 4X,WALL,1600 SQft.,PCEL,
Specifications
Specifications
| Manufacturer Part Number |
AHP1600WRP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
SENSOR,NEMA 4X,WALL,1600 SQft.,PCEL, RELAY |
| Coverage Area (sq ft) |
1,600 |
| Color |
White |
| DC Voltage |
24 VDC |
| Approvals |
cULus |
| Comments |
Pir Sensor, With Isolated Relay And Photocell |
| Net Weight |
0.865 lbs |
| Gross Weight |
1.2 lbs |
AHP1600WRP
Hubbell Switches