Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, POWER LOCK Series
AHPL23056N
Eaton Plugs & Receptacles, POWER LOCK Series
Plug, 20A, 125VAC, Gray/White
MFG Item Number
AHPL23056N
This item cannot be canceled or returned
Description
Plugs & Receptacles, POWER LOCK Series
Plug, 20A, 125VAC, Gray/White
POWER LOCK Series Information
- Double Dove Tail Provides for Superior Cord Alignment and Retention
- Dust Shield Is Made of Durable Neoprene to Keep Foreign Particles of Entering the Cord Chamber
- Longer Bosses on Cord Grip Allow for Excellent Clamp Force on Large Diameter Cords Ensuring Tight Connections
- Amperage/Voltage and Configuration Clearly Marked on the Body of Devices for Easy Identification of the Device Capabilities
- Spring‑Loaded Safety Shutter Prevents the Entrance of Foreign Matter in the Female Contact Chamber and Provides an IP30 Finger‑Safe Rating
Specifications
Specifications
| Manufacturer Part Number |
AHPL23056N |
| Manufacturer |
Eaton |
| Product Series |
POWER LOCK |
| Family Series |
Eaton Plugs & Receptacles, POWER LOCK Series |
| Description |
Plug, 20A, 125VAC, Gray/White, Hospital Use Only, Non-Nema |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray, White |
| Approvals |
UL |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.325 lbs |
AHPL23056N
Eaton Plugs & Receptacles, POWER LOCK Series