AI-485-24V-ADAPTOR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI-485-24V-ADAPTOR Control Techniques Drives, RS485 communications adaptor

MFG Item Number
82500000019700

AI-485-24V-ADAPTOR Control Techniques Drives, RS485 communications adaptor

MFG Item Number
82500000019700
Item Number
AI-485-24V-ADAPTOR
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
AI-485-24V-ADAPTOR
RS485 communications adaptor

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 82500000019700
Description RS485 communications adaptor M200-M400 top mount with 24V dc back up connections
Accessory Type Adapter
Protection Rating IP66
Voltage 24 V
Net Weight 0.105 lbs
Gross Weight 0.185 lbs