AI-485-ADAPTOR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AI-485-ADAPTOR Control Techniques Drives, RS485 Comms Adaptor M200-400 Top
MFG Item Number
82500000000003

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AI-485-ADAPTOR Control Techniques Drives, RS485 Comms Adaptor M200-400 Top

MFG Item Number
82500000000003
Item Number
AI-485-ADAPTOR
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
AI-485-ADAPTOR
RS485 Comms Adaptor M200-400 Top

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 82500000000003
Description RS485 Comms Adaptor M200-400 Top Mount
Accessory Type Adapter
Protection Rating IP66
Voltage 24 V
Net Weight 0.095 lbs
Gross Weight 0.2031 lbs