Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI-A3 Yaskawa Drives, Analog Input Expansion Kit, Adds 3
AI-A3 Yaskawa Drives, Analog Input Expansion Kit, Adds 3
This item cannot be canceled or returned
Description
Analog Input Expansion Kit, Adds 3
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
AI-A3 |
| Description |
Analog Input Expansion Kit, Adds 3 Analog Inputs, For A1000, FP605 & GA800 Drives |
| Accessory Type |
Option Card, I/O |
| Approvals |
cUL, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |