AI2500100A000
Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500100A000 Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series, Absolute Encoder, G0567028

MFG Item Number
AI2500100A000

AI2500100A000 Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series, Absolute Encoder, G0567028

MFG Item Number
AI2500100A000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AI25 PARALLEL Series
Item #
AI2500100A000
Absolute Encoder, G0567028

AI25 PARALLEL Series Information

  • Up to 14 Bit Single‑Turn Resolution
  • 4096 Revolutions of Multi‑Turn Resolution
  • Parallel Interface
The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.

Specifications

Specifications
Manufacturer Part Number AI2500100A000
Manufacturer Hengstler - Danaher Controls
Product Series AI25 PARALLEL
Family Series Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series
Description Absolute Encoder, G0567028
Single Turn Resolution 10
Input Power 5 VDC
Protocol Parallel Binary
Shaft/Bore Size 6 mm
Shaft Seal Yes
Mounting Shaft
Connector 1.5 m Axial Cable
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cUL, UL
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs