AI2500101C027
Hengstler - Danaher Controls Encoders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500101C027

Hengstler - Danaher Controls Encoders

AI2500101C027

Hengstler - Danaher Controls Encoders
Absolute Encoder
MFG Item Number
AI2500101C027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI2500101C027
Absolute Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number AI2500101C027
Manufacturer Hengstler - Danaher Controls
Family Series Hengstler - Danaher Controls Encoders
Description Absolute Encoder
Input Power 10-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector 12 Pin M23 Connector CW
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs