Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500120A12K

Dynapar Encoders

AI2500120A12K

Dynapar Encoders
AI25 PARALLEL ABSOLUTE ENCODER
MFG Item Number
AI2500120A12K
More specs
This item cannot be canceled or returned

Obsolete

Description

Encoders, Series
Item #
AI2500120A12K
AI25 PARALLEL ABSOLUTE ENCODER

Series Information

Specifications

Specifications
Manufacturer Part Number AI2500120A12K
Manufacturer Dynapar
Family Series Dynapar Encoders
Description AI25 PARALLEL ABSOLUTE ENCODER
Input Power 10-30 VDC
Protocol Parallel Gray
Shaft/Bore Size 6 mm
Shaft Seal Yes
Mounting Shaft
Connector PT Connector
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cULus
Net Weight 0.68 lbs
Gross Weight 0.815 lbs