AI25001218T2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI25001218T2R Danaher Controls Encoders, G0573663

MFG Item Number
AI25001218T2R

AI25001218T2R Danaher Controls Encoders, G0573663

MFG Item Number
AI25001218T2R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI25001218T2R
G0573663

Series Information

Specifications

Specifications
Manufacturer Part Number AI25001218T2R
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description G0573663
Input Power 7-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 12 mm
Shaft Seal No
Mounting Shaft
Connector M12 Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP65
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs