Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2500121BT2R Danaher Controls Encoders, G0575099
MFG Item Number
AI2500121BT2R
AI2500121BT2R Danaher Controls Encoders, G0575099
MFG Item Number
AI2500121BT2R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AI2500121BT2R |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Encoders |
| Description |
G0575099 |
| Input Power |
7-30 VDC |
| Protocol |
Binary (Absolute) |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
No |
| Mounting |
Shaft |
| Connector |
M12 Connector |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AI2500121BT2R
Danaher Controls Encoders