AI2500121C62E
Dynapar Encoders, AI25 PROFIBUS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500121C62E Dynapar Encoders, AI25 PROFIBUS Series, ENCODER

MFG Item Number
AI2500121C62E

AI2500121C62E Dynapar Encoders, AI25 PROFIBUS Series, ENCODER

MFG Item Number
AI2500121C62E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AI25 PROFIBUS Series
Item #
AI2500121C62E
ENCODER

AI25 PROFIBUS Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • Profibus Interface

Specifications

Specifications
Manufacturer Part Number AI2500121C62E
Manufacturer Dynapar
Product Series AI25 PROFIBUS
Family Series Dynapar Encoders, AI25 PROFIBUS Series
Description ENCODER
Single Turn Resolution 12
Input Power 10-30 VDC
Protocol Profibus
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector 3 Strain Relief Exits, Internal T Coupler Included
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cUL, UL
Net Weight 0.7719 lbs
Gross Weight 0.7719 lbs