AI2500122292F
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500122292F Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0567035

MFG Item Number
AI2500122292F

AI2500122292F Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0567035

MFG Item Number
AI2500122292F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AI25 DEVICENET Series
Item #
AI2500122292F
Absolute Encoder, G0567035

AI25 DEVICENET Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • DeviceNet Interface

Specifications

Specifications
Manufacturer Part Number AI2500122292F
Manufacturer Hengstler - Danaher Controls
Product Series AI25 DEVICENET
Family Series Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series
Description Absolute Encoder, G0567035
Single Turn Resolution 12
Input Power 10-30 VDC
Protocol DeviceNet
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector M12, 5 Pole Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP64
Sensing Optical
Approvals CE, cUL, UL
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs