Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2500122B10J Dynapar Encoders, AI25 PARALLEL Series, ABSOLUTE ENCODER
MFG Item Number
AI2500122B10J
AI2500122B10J Dynapar Encoders, AI25 PARALLEL Series, ABSOLUTE ENCODER
MFG Item Number
AI2500122B10J
This item cannot be canceled or returned
Description
Encoders, AI25 PARALLEL Series
AI25 PARALLEL Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- Parallel Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2500122B10J |
| Manufacturer |
Dynapar |
| Product Series |
AI25 PARALLEL |
| Family Series |
Dynapar Encoders, AI25 PARALLEL Series |
| Description |
ABSOLUTE ENCODER |
| Single Turn Resolution |
12 |
| Input Power |
5 VDC |
| Protocol |
Parallel Gray |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
17 Pin MS Axial |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.7719 lbs |
| Gross Weight |
0.7719 lbs |
AI2500122B10J
Dynapar Encoders, AI25 PARALLEL Series