Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2500122B203 Dynapar Encoders, ENCODER
MFG Item Number
AI2500122B203
AI2500122B203 Dynapar Encoders, ENCODER
MFG Item Number
AI2500122B203
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AI2500122B203 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar Encoders |
| Description |
ENCODER |
| Single Turn Resolution |
12 |
| Input Power |
5 VDC |
| Protocol |
SSI Gray |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
M23 Conin 12 Pin Radial CW |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.7719 lbs |
| Gross Weight |
0.7719 lbs |
AI2500122B203
Dynapar Encoders