Series Information
| Manufacturer Part Number | AI2500122B30D |
|---|---|
| Manufacturer | Hengstler - Danaher Controls |
| Family Series | Hengstler - Danaher Controls Encoders |
| Description | Absolute Encoder |
| Single Turn Resolution | 2048 |
| Multi Turn Resolution | 2048 |
| Input Power | 4.5-5.5 VDC |
| Protocol | SSI Binary |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Mounting | Shaft |
| Connector | M12 Connector |
| Explosion Proof | No |
| Operating Temperature | -40-100 °C |
| Protection Rating | IP67 |
| Sensing | Optical |
| Approvals | CE, cULus |
| Net Weight | 0.8819 lbs |
| Gross Weight | 0.8819 lbs |