Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2500122B62E Dynapar Encoders, AI25 PROFIBUS Series, ENCODER
MFG Item Number
AI2500122B62E
AI2500122B62E Dynapar Encoders, AI25 PROFIBUS Series, ENCODER
MFG Item Number
AI2500122B62E
This item cannot be canceled or returned
Description
Encoders, AI25 PROFIBUS Series
AI25 PROFIBUS Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- Profibus Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2500122B62E |
| Manufacturer |
Dynapar |
| Product Series |
AI25 PROFIBUS |
| Family Series |
Dynapar Encoders, AI25 PROFIBUS Series |
| Description |
ENCODER |
| Single Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
Profibus |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
3 Strain Relief Exits, Internal T Coupler Included |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.7719 lbs |
| Gross Weight |
0.7719 lbs |
AI2500122B62E
Dynapar Encoders, AI25 PROFIBUS Series