AI2500122C82F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500122C82F Danaher Controls Encoders, G0575082

MFG Item Number
AI2500122C82F

AI2500122C82F Danaher Controls Encoders, G0575082

MFG Item Number
AI2500122C82F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI2500122C82F
G0575082

Series Information

Specifications

Specifications
Manufacturer Part Number AI2500122C82F
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description G0575082
Input Power 10-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector M12 Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs