Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI25001235021

Dynapar Encoders

AI25001235021

Dynapar Encoders
G0573275
MFG Item Number
AI25001235021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI25001235021
G0573275

Series Information

Specifications

Specifications
Manufacturer Part Number AI25001235021
Manufacturer Dynapar
Family Series Dynapar Encoders
Description G0573275
Input Power 10-30 VDC
Protocol Parallel Binary
Shaft/Bore Size 12 mm
Shaft Seal No
Mounting Hubshaft
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP64
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs