Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AI2500123510J Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series, Absolute Encoder, G0565323
MFG Item Number
AI2500123510J
AI2500123510J Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series, Absolute Encoder, G0565323
MFG Item Number
AI2500123510J
This item cannot be canceled or returned
Description
Encoders, AI25 PARALLEL Series
Absolute Encoder, G0565323
AI25 PARALLEL Series Information
Up to 14 Bit Single‑Turn Resolution 4096 Revolutions of Multi‑Turn Resolution Parallel Interface The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.
Specifications
Specifications
Manufacturer Part Number
AI2500123510J
Manufacturer
Hengstler - Danaher Controls
Product Series
AI25 PARALLEL
Family Series
Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series
Description
Absolute Encoder, G0565323
Single Turn Resolution
12
Input Power
5 VDC
Protocol
Parallel Gray
Shaft/Bore Size
1/2 "
Shaft Seal
No
Mounting
Hubshaft
Connector
17 Pin MS Axial
Explosion Proof
No
Operating Temperature
-40-100 °C
Protection Rating
IP64
Sensing
Optical
Approvals
CE, cUL, UL
Net Weight
0.8819 lbs
Gross Weight
0.8819 lbs
AI2500123510J
Hengstler - Danaher Controls Encoders, AI25 PARALLEL Series