Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2500132B92F Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0565153
MFG Item Number
AI2500132B92F
AI2500132B92F Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0565153
MFG Item Number
AI2500132B92F
This item cannot be canceled or returned
Description
Encoders, AI25 DEVICENET Series
Absolute Encoder, G0565153
AI25 DEVICENET Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- DeviceNet Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2500132B92F |
| Manufacturer |
Hengstler - Danaher Controls |
| Product Series |
AI25 DEVICENET |
| Family Series |
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series |
| Description |
Absolute Encoder, G0565153 |
| Single Turn Resolution |
13 |
| Input Power |
10-30 VDC |
| Protocol |
DeviceNet |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
M12, 5 Pole Connector |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
AI2500132B92F
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series