Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hengstler - Danaher Controls Encoders
AI2500132B92L
Hengstler - Danaher Controls Encoders
Absolute Encoder, G0567508
MFG Item Number
AI2500132B92L
This item cannot be canceled or returned
Description
Absolute Encoder, G0567508
Specifications
Specifications
| Manufacturer Part Number |
AI2500132B92L |
| Manufacturer |
Hengstler - Danaher Controls |
| Family Series |
Hengstler - Danaher Controls Encoders |
| Description |
Absolute Encoder, G0567508 |
| Input Power |
10-30 VDC |
| Protocol |
Binary (Absolute) |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
AI2500132B92L
Hengstler - Danaher Controls Encoders