AI2500140A92L
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500140A92L Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0565563

MFG Item Number
AI2500140A92L

AI2500140A92L Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0565563

MFG Item Number
AI2500140A92L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AI25 DEVICENET Series
Item #
AI2500140A92L
Absolute Encoder, G0565563

AI25 DEVICENET Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • DeviceNet Interface

Specifications

Specifications
Manufacturer Part Number AI2500140A92L
Manufacturer Hengstler - Danaher Controls
Product Series AI25 DEVICENET
Family Series Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series
Description Absolute Encoder, G0565563
Single Turn Resolution 14
Input Power 10-30 VDC
Protocol DeviceNet
Shaft/Bore Size 6 mm
Shaft Seal Yes
Mounting Shaft
Connector 2 Strain Relief Exits, Internal T Coupler Included
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cUL, UL
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs