AI2500162CT2R
Hengstler - Danaher Controls Encoders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2500162CT2R

Hengstler - Danaher Controls Encoders

AI2500162CT2R

Hengstler - Danaher Controls Encoders
Encoder
MFG Item Number
AI2500162CT2R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI2500162CT2R
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number AI2500162CT2R
Manufacturer Hengstler - Danaher Controls
Family Series Hengstler - Danaher Controls Encoders
Description Encoder
Input Power 7-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector M12 Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs