Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AI2500171C22D Hengstler - Danaher Controls Encoders, AI25 SSI Series, Absolute Encoder, G0567178
MFG Item Number
AI2500171C22D
AI2500171C22D Hengstler - Danaher Controls Encoders, AI25 SSI Series, Absolute Encoder, G0567178
MFG Item Number
AI2500171C22D
This item cannot be canceled or returned
Description
Encoders, AI25 SSI Series
Absolute Encoder, G0567178
AI25 SSI Series Information
Up to 17 Bit Single‑Turn Resolution 4096 Revolutions of Multi‑Turn Resolution Short Installation Depth The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.
Specifications
Specifications
Manufacturer Part Number
AI2500171C22D
Manufacturer
Hengstler - Danaher Controls
Product Series
AI25 SSI
Family Series
Hengstler - Danaher Controls Encoders, AI25 SSI Series
Description
Absolute Encoder, G0567178
Single Turn Resolution
17
Input Power
10-30 VDC
Protocol
SSI Gray
Shaft/Bore Size
10 mm
Shaft Seal
Yes
Mounting
Shaft
Connector
M12, 8 Pole Connector Radial
Explosion Proof
No
Operating Temperature
-40-100 °C
Protection Rating
IP67
Sensing
Optical
Approvals
CE, cUL, UL
Net Weight
0.8819 lbs
Gross Weight
0.8819 lbs
AI2500171C22D
Hengstler - Danaher Controls Encoders, AI25 SSI Series