Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AI2500172BA23 Hengstler - Danaher Controls Encoders, AI25 BISS Series, Absolute Encoder, G0567352
MFG Item Number
AI2500172BA23
AI2500172BA23 Hengstler - Danaher Controls Encoders, AI25 BISS Series, Absolute Encoder, G0567352
MFG Item Number
AI2500172BA23
This item cannot be canceled or returned
Description
Encoders, AI25 BISS Series
Absolute Encoder, G0567352
AI25 BISS Series Information
Up to 17 Bit Single‑Turn Resolution 4096 Revolutions of Multi‑Turn Resolution BISS Interface The Acuro AI25 is available in a single‑turn or multi‑turn versions. Its multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. Mechanical concept is based on a double ball bearing design and is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.
Specifications
Specifications
Manufacturer Part Number
AI2500172BA23
Manufacturer
Hengstler - Danaher Controls
Product Series
AI25 BISS
Family Series
Hengstler - Danaher Controls Encoders, AI25 BISS Series
Description
Absolute Encoder, G0567352
Single Turn Resolution
17
Input Power
10-30 VDC
Protocol
BiSS
Shaft/Bore Size
3/8 "
Shaft Seal
Yes
Mounting
Shaft
Connector
M23 Conin 12 Pin Radial CW
Explosion Proof
No
Operating Temperature
-40-100 °C
Protection Rating
IP67
Sensing
Optical
Approvals
CE, cUL, UL
Net Weight
0.8819 lbs
Gross Weight
0.8819 lbs
AI2500172BA23
Hengstler - Danaher Controls Encoders, AI25 BISS Series