Series Information
| Manufacturer Part Number | AI2500181CT2R |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | ENCODER |
| Input Power | 7-30 VDC |
| Protocol | Binary (Absolute) |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | Yes |
| Mounting | Shaft |
| Connector | M12 Connector |
| Explosion Proof | No |
| Operating Temperature | -40-85 °C |
| Protection Rating | IP67 |
| Sensing | Optical |
| Approvals | CE, cULus |
| Net Weight | 0.865 lbs |
| Gross Weight | 1.32 lbs |