Series Information
| Manufacturer Part Number | AI2500220A222 |
|---|---|
| Manufacturer | Hengstler - Danaher Controls |
| Family Series | Hengstler - Danaher Controls Encoders |
| Description | Encoder |
| Single Turn Resolution | 2048 |
| Multi Turn Resolution | 2048 |
| Input Power | 10-30 VDC |
| Protocol | SSI Gray |
| Shaft/Bore Size | 6 mm |
| Shaft Seal | Yes |
| Mounting | Shaft |
| Connector | 12 Pin M23 Connector CW |
| Explosion Proof | No |
| Operating Temperature | -40-100 °C |
| Protection Rating | IP67 |
| Sensing | Optical |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |