Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2508122B121 Danaher Controls Encoders, G0574242
MFG Item Number
AI2508122B121
AI2508122B121 Danaher Controls Encoders, G0574242
MFG Item Number
AI2508122B121
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AI2508122B121 |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Encoders |
| Description |
G0574242 |
| Single Turn Resolution |
812 |
| Multi Turn Resolution |
812 |
| Input Power |
10-30 VDC |
| Protocol |
Binary (Absolute) |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AI2508122B121
Danaher Controls Encoders