Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512120092L Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0566269
MFG Item Number
AI2512120092L
AI2512120092L Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series, Absolute Encoder, G0566269
MFG Item Number
AI2512120092L
This item cannot be canceled or returned
Description
Encoders, AI25 DEVICENET Series
Absolute Encoder, G0566269
AI25 DEVICENET Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- DeviceNet Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2512120092L |
| Manufacturer |
Hengstler - Danaher Controls |
| Product Series |
AI25 DEVICENET |
| Family Series |
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series |
| Description |
Absolute Encoder, G0566269 |
| Single Turn Resolution |
12 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
DeviceNet |
| Shaft/Bore Size |
6 mm |
| Shaft Seal |
No |
| Mounting |
Shaft |
| Connector |
2 Strain Relief Exits, Internal T Coupler Included |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP64 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
AI2512120092L
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series