AI25121200T2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI25121200T2R Danaher Controls Encoders, G0574377

MFG Item Number
AI25121200T2R

AI25121200T2R Danaher Controls Encoders, G0574377

MFG Item Number
AI25121200T2R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AI25121200T2R
G0574377

Series Information

Specifications

Specifications
Manufacturer Part Number AI25121200T2R
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description G0574377
Input Power 7-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 6 mm
Shaft Seal No
Mounting Shaft
Connector M12 Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP65
Sensing Optical
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs