Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512121282E Hengstler - Danaher Controls Encoders, AI25 CAN OPEN Series, Absolute Encoder, G0543053
MFG Item Number
AI2512121282E
AI2512121282E Hengstler - Danaher Controls Encoders, AI25 CAN OPEN Series, Absolute Encoder, G0543053
MFG Item Number
AI2512121282E
This item cannot be canceled or returned
Description
Encoders, AI25 CAN OPEN Series
Absolute Encoder, G0543053
AI25 CAN OPEN Series Information
Specifications
Specifications
| Manufacturer Part Number |
AI2512121282E |
| Manufacturer |
Hengstler - Danaher Controls |
| Product Series |
AI25 CAN OPEN |
| Family Series |
Hengstler - Danaher Controls Encoders, AI25 CAN OPEN Series |
| Description |
Absolute Encoder, G0543053 |
| Single Turn Resolution |
12 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
CANopen |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
No |
| Mounting |
Shaft |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP64 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
AI2512121282E
Hengstler - Danaher Controls Encoders, AI25 CAN OPEN Series