AI2512121292F
Dynapar Encoders, AI25 DEVICENET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2512121292F Dynapar Encoders, AI25 DEVICENET Series, ENCODER

MFG Item Number
AI2512121292F

AI2512121292F Dynapar Encoders, AI25 DEVICENET Series, ENCODER

MFG Item Number
AI2512121292F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AI25 DEVICENET Series
Item #
AI2512121292F
ENCODER

AI25 DEVICENET Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • DeviceNet Interface

Specifications

Specifications
Manufacturer Part Number AI2512121292F
Manufacturer Dynapar
Product Series AI25 DEVICENET
Family Series Dynapar Encoders, AI25 DEVICENET Series
Description ENCODER
Single Turn Resolution 12
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol DeviceNet
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector M12, 5 Pole Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP64
Sensing Optical
Approvals CE, cUL, UL
Net Weight 0.7719 lbs
Gross Weight 0.7719 lbs