AI2512121C02A
Dynapar Encoders, AI25 PARALLEL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AI2512121C02A Dynapar Encoders, AI25 PARALLEL Series, ABSOLUTE ENCODER

MFG Item Number
AI2512121C02A

AI2512121C02A Dynapar Encoders, AI25 PARALLEL Series, ABSOLUTE ENCODER

MFG Item Number
AI2512121C02A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AI25 PARALLEL Series
Item #
AI2512121C02A
ABSOLUTE ENCODER

AI25 PARALLEL Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • Parallel Interface

Specifications

Specifications
Manufacturer Part Number AI2512121C02A
Manufacturer Dynapar
Product Series AI25 PARALLEL
Family Series Dynapar Encoders, AI25 PARALLEL Series
Description ABSOLUTE ENCODER
Single Turn Resolution 12
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol Parallel Binary
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector 1.5 m Radial Cable with 37 Pin Sub D
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP67
Sensing Optical
Approvals CE, cUL, UL
Net Weight 0.7719 lbs
Gross Weight 0.7719 lbs