Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512121C92L Dynapar Encoders, AI25 DEVICENET Series, ABSOLUTE ENCODER 1212PPR W/DEVICENET
MFG Item Number
AI2512121C92L
AI2512121C92L Dynapar Encoders, AI25 DEVICENET Series, ABSOLUTE ENCODER 1212PPR W/DEVICENET
MFG Item Number
AI2512121C92L
This item cannot be canceled or returned
Description
Encoders, AI25 DEVICENET Series
ABSOLUTE ENCODER 1212PPR W/DEVICENET
AI25 DEVICENET Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- DeviceNet Interface
Specifications
Specifications
| Manufacturer Part Number |
AI2512121C92L |
| Manufacturer |
Dynapar |
| Product Series |
AI25 DEVICENET |
| Family Series |
Dynapar Encoders, AI25 DEVICENET Series |
| Description |
ABSOLUTE ENCODER 1212PPR W/DEVICENET |
| Single Turn Resolution |
12 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
DeviceNet |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Connector |
2 Strain Relief Exits, Internal T Coupler Included |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.7719 lbs |
| Gross Weight |
0.7719 lbs |
AI2512121C92L
Dynapar Encoders, AI25 DEVICENET Series