Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512122230D Danaher Controls Encoders, G0574289
MFG Item Number
AI2512122230D
AI2512122230D Danaher Controls Encoders, G0574289
MFG Item Number
AI2512122230D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AI2512122230D |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Encoders |
| Description |
G0574289 |
| Single Turn Resolution |
2048 |
| Multi Turn Resolution |
2048 |
| Input Power |
4.5-5.5 VDC |
| Protocol |
SSI Binary |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
No |
| Mounting |
Shaft |
| Connector |
M12 Connector |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP64 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AI2512122230D
Danaher Controls Encoders