Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AI2512122B221 Danaher Controls Encoders, G0574328
MFG Item Number
AI2512122B221
AI2512122B221 Danaher Controls Encoders, G0574328
MFG Item Number
AI2512122B221
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AI2512122B221 |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Encoders |
| Description |
G0574328 |
| Single Turn Resolution |
2048 |
| Multi Turn Resolution |
2048 |
| Input Power |
10-30 VDC |
| Protocol |
SSI Gray |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Explosion Proof |
No |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP67 |
| Sensing |
Optical |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AI2512122B221
Danaher Controls Encoders